Apply to be a TradeMaster!
Main product image of Round-Front Toilet Bowl (Black/Black), K-5393-7
Magnifying glass
Hover image to zoom

Round-Front Toilet Bowl (Black/Black), K-5393-7

Brand:
Kohler
SKU:
K-5393-7
Rating:
(0)
Q&A:
(0)
Round-Front Toilet Bowl (Black/Black), K-5393-7
Magnifying glass
Hover image to zoom
$547.41 each
In Stock
In Stock
Get 7 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 56 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Round
Product Highlight: Color
Black

Description

–
Highline Round-front toilet bowl

Innovative features and performance have made Highline toilets an industry benchmark since 1966. Continuing the tradition is this Highline toilet bowl, with seating at the height of a standard chair for maximum comfort. This bowl coordinates with several Wellworth tanks to create a complete two-piece toilet.
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Combines with a K-4467/-RA or K-4436/-RA tank to create a complete K-5481/-RA or 5296/-RA toilet
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Installation Type:

Floor Mount

Application:

Residential

ADA:

No

Country of Origin:

Mexico

Product Type:

Toilet Bowl

Shape:

Round

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy