Apply to be a TradeMaster!
Main product image of Landshapes 1 Piece Elongated Smart Toilet, Dual-Flush (Landshapes Smart Toilet), K-5401-DA-0
Magnifying glass
Hover image to zoom

Landshapes 1 Piece Elongated Smart Toilet, Dual-Flush (Landshapes Smart Toilet), K-5401-DA-0

Brand:
Kohler
SKU:
K-5401-DA-0
Rating:
(0)
Q&A:
(0)
Landshapes 1 Piece Elongated Smart Toilet, Dual-Flush (Landshapes Smart Toilet), K-5401-DA-0
Magnifying glass
Hover image to zoom
$9,201.88 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 112.52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Warranty
3 Year Warranty

Description

–
Anchored by the mesmerizing power of illusion, the KOHLER Landshapes one-piece elongated smart toilet combines advanced technology with spectacular chiseled design effects. A ceramic-ink transfer process creates the impression of a multilayered matte and gloss surface for a captivating presence that appears to crystalize. Experience the clean and comfort of personalized bidet settings as well as a heated seat, touchless lid, automatic flush, automatic UV-light cleaning cycle, and more.
  • Designed in collaboration with Daniel Arsham
  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.5 lpf)
  • Tankless design with direct water supply
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
  • Motion-activated, hands-free opening/closing of cover
  • Quiet-Close elongated lid and seat prevents slamming
  • LED lighting illuminates the bowl to serve as a nightlight
  • English-language touch-screen LCD remote control
  • Emergency flush supports up to 100 flushes during power outage with simple touch-button activation
  • Dual-flush technology allows you to choose between a full or partial flush
  • Pump-assisted flushing for strong flush performance
  • Includes complete toilet and seat, supply stop valve, braided inlet supply hose, power cord, and remote control

Specs

–
Shape:

Elongated

Country of Origin:

China

Mount:

Floor

Color:

White

Product Type:

Toilet Bowl

Gallons Per Flush:

1.28/0.8

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy