Apply to be a TradeMaster!
Main product image of Veil One-Piece Compact Elongated Smart Toilet, Dual-Flush (Honed Black), K-5401-PA-HB1
Magnifying glass
Hover image to zoom

Veil One-Piece Compact Elongated Smart Toilet, Dual-Flush (Honed Black), K-5401-PA-HB1

Brand:
Kohler
SKU:
K-5401-PA-HB1
Rating:
(0)
Q&A:
(0)
Veil One-Piece Compact Elongated Smart Toilet, Dual-Flush (Honed Black), K-5401-PA-HB1
Magnifying glass
Hover image to zoom
$8,752.55 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 112.61 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Honed Black
Product Highlight: Shape
Elongated

Description

–
Sculpted with flowing and balanced curves, the KOHLER Veil one-piece elongated smart toilet pairs bold minimalist style with the comfort of personal cleansing. Pump-assisted flushing delivers peak flush performance every time. A full suite of convenient features includes heated seat, nightlight, hands-free opening/closing and automatic flush, plus a touchscreen remote. With emergency backup flushing at the touch of a button, you're always covered in the event of a power outage.
  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Tankless design with direct water supply
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system with adjustable temperature settings
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
  • Motion-activated, hands-free opening/closing of cover
  • Quiet-Close elongated lid and seat prevents slamming
  • LED lighting illuminates the bowl to serve as a nightlight
  • English-language touch-screen LCD remote control
  • Emergency flush supports up to 100 flushes during power outage with simple touch-button activation
  • Dual-flush technology allows you to choose between a full or partial flush
  • Pump-assisted flushing for strong flush performance
  • Includes complete toilet and seat, supply stop valve, braided inlet supply hose, power cord, and remote control
  • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.5 lpf)

Specs

–
Color:

Honed Black

Shape:

Elongated

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy