Apply to be a TradeMaster!
Main product image of Bellera 1-Handle Pull Down Kitchen Faucet (Stainless Steel), K-560-VS
Magnifying glass
Hover image to zoom

Bellera 1-Handle Pull Down Kitchen Faucet (Stainless Steel), K-560-VS

Brand:
Kohler
SKU:
K-560-VS
Rating:
(0)
Q&A:
(0)
Bellera 1-Handle Pull Down Kitchen Faucet (Stainless Steel), K-560-VS
Magnifying glass
Hover image to zoom
$349.85 each
In Stock
In Stock
Get 7 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Stainless Steel

Description

–
With its sleek look and innovative features, this KOHLER Bellera pull-down kitchen faucet combines an elegant, versatile design with exceptional ergonomics and functionality. The high-arch deck-mount kitchen faucet spout rotates 360 degrees and reaches over the tallest pots, while the compact, three-function sprayhead pulls down into the sink for up-close tasks, or out of the sink to fill pots. Sweep spray creates a wide, forceful blade of water for superior cleaning. Kohler's docking system, DockNetik, secures the pull-down sprayhead to the spout.

Features:
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers superior clearance for filling pots and cleaning
  • Single handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Installation Type:

Deck Mounted

Number of Handles:

1

Handle Style:

Lever

Number of Holes:

1

3

Flow Rate (GPM):

1.5

Warranty:

Limited Lifetime

Application:

Kitchen

Finish:

Stainless Steel

Series:

Bellera

Product Type:

Faucet

Kitchen Faucet

ADA:

Yes

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy