Apply to be a TradeMaster!
Main product image of Memoirs Elongated Bowl w/ Concealed Trapway (Teal), K-5626-17
Magnifying glass
Hover image to zoom

Memoirs Elongated Bowl w/ Concealed Trapway (Teal), K-5626-17

Brand:
Kohler
SKU:
K-5626-17
Rating:
(0)
Q&A:
(0)
Memoirs Elongated Bowl w/ Concealed Trapway (Teal), K-5626-17
Magnifying glass
Hover image to zoom
$775.81 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 68.85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Color
Teal
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated

Description

–
With a design inspired by elegant architecture, this toilet bowl from the KOHLER Memoirs collection adds versatile style to your bath or powder room. This elongated toilet bowl can be combined with a wide range of Memoirs tanks for a customized toilet. The bowl features an elongated shape for extra comfort and is positioned at a convenient height for ease of use. A concealed trapway simplifies cleaning.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Combines with the K-4434 or K-33434 tank to create a complete K-6669 or K-36669 toilet
  • Coordinates with other products in the Memoirs collection
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Mount:

Floor

Series:

Memoirs

Product Type:

Toilet Bowl

Material:

Vitreous China

Country of Origin:

Mexico

Color:

Teal

Installation Type:

Floor Mount

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy