Apply to be a TradeMaster!
Main product image of Memoirs Elongated Bowl w/ Concealed Trapway (Biscuit), K-5626-96
Magnifying glass
Hover image to zoom

Memoirs Elongated Bowl w/ Concealed Trapway (Biscuit), K-5626-96

Brand:
Kohler
SKU:
K-5626-96
Rating:
(0)
Q&A:
(0)
Memoirs Elongated Bowl w/ Concealed Trapway (Biscuit), K-5626-96
Magnifying glass
Hover image to zoom
$730.58 each
In Stock
In Stock
Get 7 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 64.94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Width (Inches)
15-5/16" Width
Product Highlight: Color
Biscuit

Description

–
Memoirs Elongated bowl w/ concealed trapway
  • Inspired by the timeless lines of classic architecture, the KOHLER Memoirs elongated toilet bowl brings a refined, transitional look to any bathroom. This design has a concealed trapway for a clean, seamless appearance that simplifies maintenance. The elongated shape enhances comfort, while the bowl's Comfort Height feature offers easier sitting and standing for most adults. Designed for versatility, it can be matched w/ a variety of Memoirs tanks to create a personalized solution for your space.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Combines w/ the K-4434 or K-33434 tank to create a complete K-6669 or K-36669 toilet
  • Coordinates w/ other products in the Memoirs collection
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Product Type:

Toilet Bowl

Material:

Vitreous China

Application:

Residential

Shape:

Elongated

Installation Type:

Floor Mount

Series:

Memoirs

Width (Inches):

15-5/16"

Color:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy