Apply to be a TradeMaster!
Main product image of Corbelle Continuousclean Xt Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (Black), K-5709-7
Magnifying glass
Hover image to zoom

Corbelle Continuousclean Xt Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (Black), K-5709-7

Brand:
Kohler
SKU:
K-5709-7
Rating:
(0)
Q&A:
(0)
Corbelle Continuousclean Xt Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (Black), K-5709-7
Magnifying glass
Hover image to zoom
$1,119.89 each
In Stock
In Stock
Get 4 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated

Description

–
Upgrade your KOHLER Corbelle toilet with the addition of the ContinuousClean XT system, which harnesses the cleaning power of white toilet cleaning tablets with every flush to keep your bowl clean longer. Also featuring Revolution 360 flushing technology, Corbelle ContinuousClean raises two-piece elongated toilet cleanliness to a new level. ContinuousClean dispenses a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work, evenly mixing fresh water with the cleaning agent and dispensing cleaning solution into each flush via the rim jet.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last for more than one year in ContinuousClean system
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) glazed trapway
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combination consists of toilet bowl and tank
  • Left-hand Polished Chrome trip lever
  • Adjustment dial lets you set how much cleaning solution is dispensed with every flush
  • Optional: uses two AAA batteries (included) to power the LED system indicator light
  • Eligible for consumer rebates in some municipalities
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults

Specs

–
Color:

Black

Product Type:

Two Piece Toilet

Gallons Per Flush:

1.28

Mount:

Floor

Material:

Vitreous China

Shape:

Elongated

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy