Apply to be a TradeMaster!
Main product image of Continuousclean Xt Toilet Tank, 1.28 Gpf (Biscuit), K-5711-96
Magnifying glass
Hover image to zoom

Continuousclean Xt Toilet Tank, 1.28 Gpf (Biscuit), K-5711-96

Brand:
Kohler
SKU:
K-5711-96
Rating:
(0)
Q&A:
(0)
Continuousclean Xt Toilet Tank, 1.28 Gpf (Biscuit), K-5711-96
Magnifying glass
Hover image to zoom
$630.03 each
In Stock
In Stock
Get 1 Thu, Oct 1 - Tue, Oct 6

Lift Gate

This product weighs 31.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Biscuit

Description

Corbelle ContinuousClean XT toilet tank, 1.28 gpf

This Corbelle ContinuousClean XT toilet tank features an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner with every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount with the adjustment dial, and the system does all the work. This water-efficient toilet tank also utilizes the innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair this tank with the K-4144 bowl for a complete Corbelle with ContinuousClean skirted toilet.
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet. Tablets last up to one year in ContinuousClean XT system
  • Combines with the K-4144 bowl to create a complete K-5709 Corbelle ContinuousClean toilet
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Optional: uses two AAA batteries (included) to power the LED system indicator light
  • Adjustment dial lets you set how much cleaning solution is dispensed with every flush

Specs

Color:

Biscuit

Country of Origin:

Mexico

ADA:

No

Application:

Residential

Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy