Apply to be a TradeMaster!
Main product image of 2" X 6" In-wall Tank And Carrier System, K-6284-NA
Magnifying glass
Hover image to zoom

2" X 6" In-wall Tank And Carrier System, K-6284-NA

Brand:
Kohler
SKU:
K-6284-NA
Rating:
(0)
Q&A:
(0)
2" X 6" In-wall Tank And Carrier System, K-6284-NA
Magnifying glass
Hover image to zoom
$930.11 each
In Stock
In Stock
Get 22 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 61 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Not Applicable
Product Highlight: Installation Type
Wall Hung
Product Highlight: Width (Inches)
18-13/16" Width

Description

–
2" x 6" in-wall tank and carrier system
  • With its insulated tank, durable steel frame, large flush actuator opening, and adjustable height, this in-wall tank and carrier system provides unparalleled installation flexibility.
  • Robust steel frame
  • Insulated tank to prevent sweating
  • Large flush actuator plate opening can be removed for easy access to inner tank
  • Adjustable height allows bowl to be set anywhere between 15-3/8" - 28-1/2" (391 - 724 mm) from floor
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • Works w/ the K-6299 or K 6918 bowls to create a complete solution
  • Dual-flush technology allows you to choose between a full or partial flush
  • Eligible for consumer rebates in some municipalities

Specs

–
Application:

Residential

Material:

Steel

Finish:

Not Applicable

Installation Type:

Wall Hung

Width (Inches):

18-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy