Apply to be a TradeMaster!
Main product image of Persuade Curv Two-Piece Elongated Toilet w/ Skirted Trapway, Dual-Flush (White), K-6355-0
Magnifying glass
Hover image to zoom

Persuade Curv Two-Piece Elongated Toilet w/ Skirted Trapway, Dual-Flush (White), K-6355-0

Brand:
Kohler
SKU:
K-6355-0
Rating:
(0)
Q&A:
(0)
Persuade Curv Two-Piece Elongated Toilet w/ Skirted Trapway, Dual-Flush (White), K-6355-0
Magnifying glass
Hover image to zoom
K-6355-0 has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor

Description

The KOHLER Persuade collection captures the essence of modernity in subtle curves and clean lines. With its sleek symmetry, this two-piece Persuade Curv two-piece elongated toilet adds style to the bathroom without sacrificing water savings. The two-button flush offers the choice of 1.0 or 1.6 gallons per flush. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year. The skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Top-mount two-button flush offers a choice of 1.0 or 1.6 gallons per flush (gpf)
  • Skirted trapway simplifies cleaning
  • Combination consists of toilet bowl and tank
  • Dual-flush technology allows you to choose between a full or partial flush
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Eligible for consumer rebates in some municipalities
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Standard 12" (305 mm) rough-in only. Cannot be combined with K-5383, or K-5381 for use in 10" or 14" installations
  • Includes top-mount dual flush actuator

Specs

Color:

White

Product Type:

Two Piece Toilet

Shape:

Elongated

Mount:

Floor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need