Apply to be a TradeMaster!
Main product image of Memoirs Stately One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (Dune), K-6428-NY
Magnifying glass
Hover image to zoom

Memoirs Stately One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (Dune), K-6428-NY

Brand:
Kohler
SKU:
K-6428-NY
Rating:
(0)
Q&A:
(0)
Memoirs Stately One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (Dune), K-6428-NY
Magnifying glass
Hover image to zoom
$1,680.60 each
In Stock
In Stock
Get 4 Thu, Oct 1 - Tue, Oct 6

Lift Gate

This product weighs 114.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Dune
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Floor Mount
Product Highlight: Width (Inches)
18-1/4" Width

Description

Memoirs Stately One-piece compact elongated toilet w/ skirted trapway, 1.28 gpf
  • Inspired by elegant architecture and featuring crisp lines, this Memoirs collection toilet w/ Stately design delivers functionality and water savings--as well as traditional style. A high-efficiency 1.28-gallon flush offers up to 16,500 gallons of water savings per year (versus a 3.5-gallon toilet) w/ out sacrificing performance. The included seat, positioned at chair height for your comfort, features technology for noiseless closing and easy cleaning.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Skirted trapway simplifies cleaning
  • Left-hand Polished Chrome trip lever
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Coordinates w/ other products in the Memoirs collection
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Eligible for consumer rebates in some municipalities
  • Quiet-Close compact elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • 1.28 gpf (4.8 lpf)

Specs

Color:

Dune

ADA:

Yes

Shape:

Elongated

Material:

Vitreous China

Series:

Memoirs Stately

Installation Type:

Floor Mount

Width (Inches):

18-1/4"

Application:

Residential

Gallons Per Flush:

1.28

Product Type:

One Piece Toilet

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy