Apply to be a TradeMaster!
Main product image of Simplice Single-Control Remote Valve Pull-Down Spray Kitchen Sink Faucet - Vibrant Stainless Finish, K-647-VS
Magnifying glass
Hover image to zoom

Simplice Single-Control Remote Valve Pull-Down Spray Kitchen Sink Faucet - Vibrant Stainless Finish, K-647-VS

Brand:
Kohler
SKU:
K-647-VS
Rating:
(0)
Q&A:
(0)
Simplice Single-Control Remote Valve Pull-Down Spray Kitchen Sink Faucet - Vibrant Stainless Finish, K-647-VS
Magnifying glass
Hover image to zoom
$501.81 each
In Stock
In Stock
Get 26 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height
16.13"
Product Highlight: Material
Metal
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Metal Lever

Description

The new Simplice pull-down kitchen faucet beautifully combines an elegant transitional high-arch design with exceptional ergonomics and functionality to deliver a truly innovative faucet solution for a wide variety of kitchen applications. The Simplice sprayhead utilizes solid sculpted buttons to provide improved operation even with wet or soapy hands. It also includes a pause function to temporarily pause water flow to permit movement of sprayhead out of sink area to fill pots.
  • Transitional styling
  • High-arch spout design with 360 degree rotation
  • Remote valve configuration provides simplicity of operation
  • Compact three-function sprayhead with spray, aerated flow and pause function
  • Features MasterClean sprayface that resists mineral buildup and is easy to clean
  • ProMotion technology light, quiet nylon hose with ball joint configuration on the pull-down sprayhead provides superior ergonomic and easy-to-use functionality
  • Coordinating entertainment sink faucet available for aesthetic coordination in multi sink applications
  • Metal construction ensures durability and longer life
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Flexible stainless steel supplies and KOHLER® installation ring simplify installation
  • Faucet Centers: 2.13
  • Faucet Holes:2
  • Flow Rate(GPM):2.20
  • Handle Style: Metal Lever
  • Handles Included: Yes
  • Hose Length: 33.00
  • Material: Metal
  • Max Deck Thickness: 1.50
  • Number Of Handles: 1
  • Overall Height: 16.13
  • Pullout Spray: Yes
  • Sidespray: No
  • Soap Dispenser: No
  • Spout Height: 8.88
  • Spout Reach: 9.00

Specs

Type:

Manual

Pullout Spray

Height:

16.13"

Material:

Metal

Flow Rate:

2.2 GPM

Finish:

Stainless Steel

Application:

Kitchen

Eschutcheon:

No

Faucet Centers:

2.13"

Faucet Holes:

2

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Pullout Spray:

Yes

Series:

Simplice

Sidespray:

No

Soap Dispenser:

No

Spout Height:

8.88"

Spout Reach:

9"

Theme:

Contemporary / Modern

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy