Apply to be a TradeMaster!
Main product image of Simplice Single-Control Remote Valve Secondary Pull-Down Spray Kitchen Sink Faucet (Matte Black), K-649-BL
Magnifying glass
Hover image to zoom

Simplice Single-Control Remote Valve Secondary Pull-Down Spray Kitchen Sink Faucet (Matte Black), K-649-BL

Brand:
Kohler
SKU:
K-649-BL
Rating:
(0)
Q&A:
(0)
Simplice Single-Control Remote Valve Secondary Pull-Down Spray Kitchen Sink Faucet (Matte Black), K-649-BL
Magnifying glass
Hover image to zoom
$612.09 each
In Stock
In Stock
Get 9 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Height
14.75"
Product Highlight: Material
Metal
Product Highlight: Handle Style
Metal Lever

Description

–
The new Simplice pull-down secondary faucet beautifully combines an elegant transitional high-arch design with exceptional ergonomics and functionality to deliver a truly innovative faucet solution for a wide variety of kitchen applications. The Simplice sprayhead utilizes solid sculpted buttons to provide improved and simpler operation even with wet or soapy hands. It also includes a pause function to temporarily pause water flow to permit movement of sprayhead out of sink area to fill pots.
  • Transitional styling
  • High-arch spout design with 360 degree rotation
  • Remote valve configuration provides simplicity of operation
  • Compact three function sprayhead with spray, aerated flow and pause function
  • Features MasterClean sprayface that resists mineral buildup and is easy to clean
  • ProMotion technology light, quiet nylon hose with ball joint configuration on the pull-down sprayhead provides superior ergonomic and easy-to-use functionality
  • Coordinating kitchen sink faucet available for aesthetic coordination in multi-sink applications
  • Metal construction ensures durability and longer life
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Flexible stainless steel supplies and KOHLER installation ring simplify installation
  • Faucet Centers: 2.13
  • Faucet Holes: 2
  • Flow Rate(GPM): 2.20
  • Handle Style: Metal Lever
  • Handles Included: Yes
  • Hose Length: 33.00
  • Material: Metal
  • Max Deck Thickness: 1.50
  • Number Of Handles: 1
  • Overall Height: 14.75
  • Pullout Spray: Yes
  • Sidespray: No
  • Soap Dispenser: No
  • Spout Height: 7.94
  • Spout Reach: 8.00

Specs

–
Type:

Manual

Pullout Spray

Finish:

Matte Black

Height:

14.75"

Material:

Metal

Flow Rate:

2.2 GPM

Application:

Kitchen

Eschutcheon:

No

Faucet Centers:

2.13"

Faucet Holes:

2

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Pullout Spray:

Yes

Series:

Simplice

Sidespray:

No

Soap Dispenser:

No

Spout Height:

7.94"

Spout Reach:

8"

Theme:

Contemporary / Modern

Valve Type:

Ceramic Disc

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy