Apply to be a TradeMaster!
Main product image of Artifacts One-Light Adjustable Sconce (Brushed Moderne Brass), K-72581-2GL
Magnifying glass
Hover image to zoom

Artifacts One-Light Adjustable Sconce (Brushed Moderne Brass), K-72581-2GL

Brand:
Kohler
SKU:
K-72581-2GL
Rating:
(0)
Q&A:
(0)
Artifacts One-Light Adjustable Sconce (Brushed Moderne Brass), K-72581-2GL
Magnifying glass
Hover image to zoom
$491.30 each
In Stock
In Stock
Get 8 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Material
Brass

Description

Timeless in its inspiration, the KOHLER Artifacts collection combines quality craftsmanship with artisan designs to lend character and authenticity to your space. Detailed with a traditional pulley cord, this Artifacts single wall sconce is an elegant complement to vintage-inspired bathrooms.
  • Clear glass shades with inner frosted glass diffusers for reduced glare
  • Requires bulb with medium (E26) base; T10 bulb recommended (sold separately)
  • Coordinates with faucets and accessories in the Artifacts collection
  • Includes installation hardware
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

Finish:

Brushed Moderne Brass

Material:

Brass

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy