Shop Resideo Sale
Main product image of Artifacts One-Light Sconce (Polished Nickel), K-72584-SNL
Magnifying glass
Hover image to zoom

Artifacts One-Light Sconce (Polished Nickel), K-72584-SNL

Brand:
Kohler
SKU:
K-72584-SNL
Rating:
(0)
Q&A:
(0)
Artifacts One-Light Sconce (Polished Nickel), K-72584-SNL
Magnifying glass
Hover image to zoom
$257.40 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Mount
Wall
Product Highlight: Material
Brass
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Timeless in its inspiration, the KOHLER Artifacts collection combines quality craftsmanship with artisan designs to lend character and authenticity to your space. This Artifacts single wall sconce is an elegant complement to vintage-inspired bathrooms.
  • Clear glass shades with inner frosted glass diffusers for reduced glare
  • Requires bulb with medium (E26) base; T10 bulb recommended (sold separately)
  • Coordinates with faucets and accessories in the Artifacts collection
  • Includes installation hardware
  • Suitable for damp locations, per UL 1598
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Series:

Artifacts

Finish:

Polished Nickel

Installation Type:

Wall Mount

Mount:

Wall

Material:

Brass

Country of Origin:

China

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy