Apply to be a TradeMaster!
Main product image of Artifacts Widespread Bidet Faucet w/ Lever Handles (Polished Chrome), K-72765-4-CP
Magnifying glass
Hover image to zoom

Artifacts Widespread Bidet Faucet w/ Lever Handles (Polished Chrome), K-72765-4-CP

Brand:
Kohler
SKU:
K-72765-4-CP
Rating:
(0)
Q&A:
(0)
Artifacts Widespread Bidet Faucet w/ Lever Handles (Polished Chrome), K-72765-4-CP
Magnifying glass
Hover image to zoom
$1,337.98 each
In Stock
In Stock
Get 12 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. This Artifacts bidet faucet combines quality craftsmanship with a vintage artisan design to lend character and authenticity to your bath. With lever handles, it includes vertical spray capability for enhanced hygiene.
  • Two Lever handles offer separate control of hot and cold water
  • UltraGlide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Fixture-mount vacuum breaker
  • Vertical spray delivers gentle, localized stream of water
  • Includes vertical spray and pop-up drain with 1-1/4" (32 mm) tailpiece
  • Coordinates with other products in the Artifacts collection

Specs

–
Handle Style:

Lever

Material:

Metal (Unspecified)

Number of Handles:

2

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ASSE 1001

Finish Family:

Chrome

Number of Holes:

4

Flow Rate (GPM):

2

Series:

Artifacts

Warranty:

Limited Lifetime

Faucet Configuration:

Widespread

Type:

Manual

Finish:

Polished Chrome

Installation Type:

Deck Mount

Application:

Residential

Product Type:

Bidet Faucet

Max Deck Thickness:

0.63"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy