| ADA: | No |
|---|---|
| Drain Type: | Pop-Up |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 1.02 |
| Approvals: | ASSE 1001 ASME A112.18.1 / CSA B125.1 Lead Free |
| Country of Origin: | United States |
| Handle Style: | Lever |
| Series: | Composed |
| Application: | Residential |
| Installation Type: | Deck Mount |
| Number of Holes: | 3 |
| Product Type: | Bidet Faucet |
| Faucet Configuration: | Widespread |
| Material: | Metal (Unspecified) |