Shop Resideo Sale
Main product image of Triton Bowe Cannock Wall-Mount Lav Faucet, 12 GPM (Bright Nickel), K-730T70-4AR-SR
Magnifying glass
Hover image to zoom

Triton Bowe Cannock Wall-Mount Lav Faucet, 12 GPM (Bright Nickel), K-730T70-4AR-SR

Brand:
Kohler
SKU:
K-730T70-4AR-SR
Rating:
(0)
Q&A:
(0)
Triton Bowe Cannock Wall-Mount Lav Faucet, 12 GPM (Bright Nickel), K-730T70-4AR-SR
Magnifying glass
Hover image to zoom
$374.02 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe Cannock service sink faucet features vertical wall-mount installation, two lever handles with red/blue indexing, and a gooseneck spout with rosespray.

Features:
  • Two-handle gooseneck bathroom sink faucet
  • 3-11/16" (94 mm) gooseneck spout with rosespray
  • 7-5/16" (186 mm) wall-to-spout outlet
  • 12 gpm (gallons per minute) maximum flow rate
  • Lever handles with red/blue indexing (ADA-compliant with correct installation)
  • Less drain
  • Adjustable flanges
  • External NPT connections

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Installation Type:

Wall Mount

Connection Size:

1/2"

Application:

Commercial

Handle Style:

Lever

ADA:

Yes

Drain Type:

No Drain

Finish Family:

Polished Nickel

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Series:

Triton Bowe

Flow Rate (GPM):

12

Material:

Brass

Warranty:

1 Year Limited

Connection Type:

IPS / NPT

Number of Handles:

2

Finish:

Bright Nickel

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy