Shop Resideo Sale
Main product image of Pull-Out Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-7506-2MB
Magnifying glass
Hover image to zoom

Pull-Out Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-7506-2MB

Brand:
Kohler
SKU:
K-7506-2MB
Rating:
(0)
Q&A:
(0)
Pull-Out Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-7506-2MB
Magnifying glass
Hover image to zoom
$772.12 each
In Stock
In Stock
Get 14 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
Purist Pull-out kitchen sink faucet with three-function sprayhead

Designed to accommodate an extra-thick counter, this KOHLER Purist bar or prep sink faucet combines a strong architectural form and simple-to-use features. Featuring a single lever handle, the high-arch swing deck-mount kitchen faucet spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier. This faucet is ideal for an entertainment area, kitchen island, or prep sink.
  • Three-function pull-out sprayhead with touch-control allows you to switch between spray, laminar flow, and pause
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Series:

Purist

Number of Holes:

1

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

CEC

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Finish:

Vibrant Brushed Moderne Brass

Application:

Residential

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Spout Height:

7.44"

Handle Style:

Lever

Valve Type:

Ceramic Disc

ADA:

Yes

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Country of Origin:

United States

Finish Family:

Brushed Gold / Brass

Max Deck Thickness:

2.5"

Type:

Manual

Number of Handles:

1

Flow Rate (GPM):

1.5

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy