| Number of Holes: | 2 |
|---|---|
| Number of Handles: | 1 |
| Type: | Manual |
| Includes: | Side Sprayer |
| Finish: | Vibrant Stainless |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Product Type: | Kitchen Faucet |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC Lead Free |
| Application: | Residential |
| Valve Type: | Ceramic Disc |
| Finish Family: | Stainless Steel |
| Connection Type: | Compression |
| Material: | Brass |
| Series: | Purist |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Spout Height: | 8.88" |
| Flow Rate (GPM): | 1.5 |
| Installation Type: | Deck Mount |