| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 Lead Free |
|---|---|
| Product Type: | Kitchen Faucet |
| Application: | Residential |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.5 |
| ADA: | Yes |
| Country of Origin: | United States |
| Connection Type: | IPS / NPT |
| Handle Style: | Lever |
| Finish Family: | Polished Nickel |
| Series: | Purist |
| Material: | Metal (Unspecified) |
| Connection Size: | 1/2" |
| Number of Holes: | 2 |
| Finish: | Vibrant Polished Nickel |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Installation Type: | Wall Mount |