Apply to be a TradeMaster!
Main product image of Highline Two-Piece Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (Biscuit), K-76301-96
Magnifying glass
Hover image to zoom

Highline Two-Piece Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (Biscuit), K-76301-96

Brand:
Kohler
SKU:
K-76301-96
Rating:
(0)
Q&A:
(0)
Highline Two-Piece Elongated Toilet w/ Concealed Trapway, 1.28 Gpf (Biscuit), K-76301-96
Magnifying glass
Hover image to zoom
$793.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Biscuit

Description

–
With its clean, simple design and efficient performance, this KOHLER Highline water-conserving toilet combines both style and function. The two-piece elongated toilet features a convenient chair-like height and elongated bowl for comfort, as well as a concealed trapway for a sleek look and easy cleaning. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power.
  • Two-piece design
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Eligible for consumer rebates in some municipalities
  • 2-1/8" (54 mm) fully glazed trapway
  • Combination consists of toilet bowl and tank
  • Left-hand trip lever

Specs

–
Gallons Per Flush:

1.28

Shape:

Elongated

Product Type:

Two Piece Toilet

Color:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy