Apply to be a TradeMaster!
Main product image of Primme Manual Urinal Flushometer (0.125 gpf), K-76317-CP
Magnifying glass
Hover image to zoom

Primme Manual Urinal Flushometer (0.125 gpf), K-76317-CP

Brand:
Kohler
SKU:
K-76317-CP
Rating:
(0)
Q&A:
(0)
Primme Manual Urinal Flushometer (0.125 gpf), K-76317-CP
Magnifying glass
Hover image to zoom
$138.21 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Urinal
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The Primme urinal flushometer valve features a simple, brass-body design and reliable piston technology to meet the demands of high-use installations. Easy to install and suitable for retrofit, this water-saving manual flush valve is compatible with KOHLER tailpiece and stop valves.

Features:
  • Fixture-mount design
  • Chloramine resistance on all rubber components exposed to waterway
  • Includes vacuum breaker and control stop

Specs

–
Finish:

Polished Chrome

Type:

Manual

Series:

Primme

Product Type:

Flushometer

ADA:

Yes

Gallons Per Flush:

0.125

Installation Type:

Urinal

Application:

Plumbing

Material:

Brass

Spud Placement:

Top

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy