Apply to be a TradeMaster!
Main product image of Toilet Flushometer, 1.6 Gpf (Polished Chrome), K-76322-CP
Magnifying glass
Hover image to zoom

Toilet Flushometer, 1.6 Gpf (Polished Chrome), K-76322-CP

Brand:
Kohler
SKU:
K-76322-CP
Rating:
(0)
Q&A:
(0)
Toilet Flushometer, 1.6 Gpf (Polished Chrome), K-76322-CP
Magnifying glass
Hover image to zoom
$138.21 each
In Stock
In Stock
Get 15 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Primme Manual Toilet flushometer, 1.6 gpf

The Primme toilet flushometer valve features a simple, brass-body design and reliable piston technology to meet the demands of high-use installations. Easy to install and suitable for retrofit, this water-saving manual flush valve is compatible with KOHLER tailpiece and stop valves.
  • Engineered for optimal performance with KOHLER toilets
  • Fixture-mount design
  • Chloramine resistance on all rubber components exposed to waterway
  • Includes vacuum breaker and control stop

Specs

–
Gallons Per Flush:

1.6

ADA:

Yes

Finish:

Polished Chrome

Country of Origin:

China

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy