Apply to be a TradeMaster!
Main product image of 1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Nickel), K-7638-BN
Magnifying glass
Hover image to zoom

1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Nickel), K-7638-BN

Brand:
Kohler
SKU:
K-7638-BN
Rating:
(0)
Q&A:
(0)
1/2" Npt Angle Supply w/ Stop w/ Cross Handle And Annealed Vertical Tube (Vibrant Brushed Nickel), K-7638-BN
Magnifying glass
Hover image to zoom
$226.52 each
In Stock
In Stock
Get 3 Wed, Nov 18
Size: 
1/2"
Finish: 
Vibrant Brushed Nickel
Polished Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
1/2" NPT angle supply with stop with cross handle and annealed vertical tube

Insist on KOHLER quality. This angle supply with stop has an annealed vertical tube, a four-arm handle and 1/2" NPT supplies.
  • Compression valve
  • Annealed vertical tube with supply flange
  • 1/2" NPT connection with flange
  • Four-arm handle stop

Specs

–
Size:

1/2"

Finish:

Vibrant Brushed Nickel

Application:

Residential

Country of Origin:

United States

ADA:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy