Apply to be a TradeMaster!
Main product image of 1/2" Angle Supply w/ Stop, Cross Handle And Rigid Vertical Tube (Polished Chrome), K-7653-CP
Magnifying glass
Hover image to zoom

1/2" Angle Supply w/ Stop, Cross Handle And Rigid Vertical Tube (Polished Chrome), K-7653-CP

Brand:
Kohler
SKU:
K-7653-CP
Rating:
(0)
Q&A:
(0)
1/2" Angle Supply w/ Stop, Cross Handle And Rigid Vertical Tube (Polished Chrome), K-7653-CP
Magnifying glass
Hover image to zoom
$172.41 each
In Stock
In Stock
Get 5 Wed, Nov 18
Size: 
1/2"
Finish: 
Polished Chrome
Polished Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Polished Chrome

Description

–
1/2" angle supply with stop, cross handle and rigid vertical tube

Insist on KOHLER quality. This 1/2" NPT angle supply features a four-arm handle stop.
  • 1/2" (12.7 mm) angle supply with stop
  • Four-arm handle

Specs

–
Application:

Residential

Finish:

Polished Chrome

Country of Origin:

United States

Size:

1/2"

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy