Apply to be a TradeMaster!
Main product image of Veil Wall-hung Compact Elongated Smart Toilet Bowl, Dual-flush (White), K-76395-0
Magnifying glass
Hover image to zoom

Veil Wall-hung Compact Elongated Smart Toilet Bowl, Dual-flush (White), K-76395-0

Brand:
Kohler
SKU:
K-76395-0
Rating:
(0)
Q&A:
(0)
Veil Wall-hung Compact Elongated Smart Toilet Bowl, Dual-flush (White), K-76395-0
Magnifying glass
Hover image to zoom
$8,999.96 each
In Stock
In Stock
Get 8 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 121.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
17-1/4" Width
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Wall Hung
Product Highlight: Mount
Wall
Product Highlight: Material
Vitreous China

Description

–
Veil Wall-hung compact elongated smart toilet bowl, dual-flush
  • Experience advanced personal cleansing and space-saving design w/ KOHLER Veil, a wall-hung compact elongated smart toilet bowl. This innovative model conserves up to 8" of bathroom space compared to the longest Floor Mount toilets from KOHLER, making it ideal for a modern, streamlined sanctuary. Integrated features such as hands-free operation, dual-flush technology, an LED nightlight, and a touchscreen LCD remote deliver a tailored and hygienic experience. The concealed mounting hardware and seamless lines create a sleek appearance that's simple to clean. Requires K-18647 in-wall tank and includes a Honed White actuator plate for touchless flushing.
  • One-piece wall-hung toilet w/ integrated cleansing functionality
  • Elongated bowl offers added room and comfort
  • Mounting hardware is completely concealed for sleek looks and easy cleaning
  • Dual flush offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system w/ adjustable temperature settings
  • Automatic deodorization system
  • Heated seat w/ adjustable temperature settings
  • Motion-activated, hands-free opening/closing of cover
  • Automatically flushes toilet after use
  • LED lighting illuminates the bowl to serve as a nightlight
  • English-language touch-screen LCD remote control
  • Touchless actuator plate in Honed White
  • Dual-flush technology allows you to choose between a full or partial flush

Specs

–
Width (Inches):

17-1/4"

Approvals:

CSA

Color:

White

Shape:

Elongated

Installation Type:

Wall Hung

Product Type:

Toilet Bowl

ADA:

Yes

Mount:

Wall

Application:

Residential

Material:

Vitreous China

Series:

Veil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy