Apply to be a TradeMaster!
Main product image of Karing One-piece Elongated Smart Toilet, 1.08 GPF (White), K-77780-0
Magnifying glass
Hover image to zoom

Karing One-piece Elongated Smart Toilet, 1.08 GPF (White), K-77780-0

Brand:
Kohler
SKU:
K-77780-0
Rating:
(0)
Q&A:
(0)
Karing One-piece Elongated Smart Toilet, 1.08 GPF (White), K-77780-0
Magnifying glass
Hover image to zoom
$4,568.86 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Tue, Nov 24

Lift Gate

–
This product weighs 123.93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Floor Mount

Description

–
Karing One-piece elongated smart toilet, 1.08 gpf
  • Minimalist style meets maximum hygiene. The next-generation Karing smart toilet features an ergonomic seat design for a streamlined look w/ the comfort of integrated personal cleansing. Use the advanced touchscreen remote to create your preferred settings for warmth, cleansing, and drying. Bowl is automatically misted prior to use for more effective rinsing while flushing. The powerful 1.08-gallon flush provides significant water savings compared to a 1.28- or 1.6-gallon toilet.
  • Compact, streamlined one-piece smart toilet w/ integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • 1.08 gallons per flush (gpf)
  • Advanced bidet functionality w/ self-cleaning wand and precision air dryer
  • Adjustable settings for heated seat, dryer and water temperature
  • Motion-activated, hands-free opening/closing of cover
  • LED lighting illuminates the bowl to serve as a nightlight
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • English-language touch-screen LCD remote control
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Automatic deodorizer fan reduces odors
  • Power Lite flushing technology offers a powerful, water-efficient 1.08-gallon flush
  • Automatic flushing after every use|| flush can also be controlled by the touch-screen remote or backup button
  • Minimum static pressure of 20 psi required

Specs

–
Width (Inches):

17-3/4"

Color:

White

Application:

Residential

Shape:

Elongated

Series:

Karing

Product Type:

One Piece Toilet

Material:

Vitreous China

Installation Type:

Floor Mount

Gallons Per Flush:

1.08

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy