Apply to be a TradeMaster!
Main product image of Eir One-piece Elongated Smart Toilet, Dual-flush (White)
Magnifying glass
Hover image to zoom

Eir One-piece Elongated Smart Toilet, Dual-flush (White)

Brand:
Kohler
SKU:
K-77795-0
Rating:
(0)
Q&A:
(0)
Eir One-piece Elongated Smart Toilet, Dual-flush (White)
Magnifying glass
Hover image to zoom
$7,299.97 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 113.88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Width (Inches)
16-1/2" Width

Description

–
Eir One-piece elongated smart toilet, dual-flush
  • Experience the art of modern innovation w/ KOHLER. The Eir smart toilet features a sleek, tankless design w/ flowing lines and a skirted silhouette, creating a beautiful centerpiece for any contemporary bathroom. Enjoy a full suite of advanced features, including a heated seat, customizable cleansing, hands-free opening and closing, automatic dual-flush, and a nightlight for added convenience. The back-to-wall installation conceals all connections, while the intuitive touchscreen remote puts personalized comfort at your fingertips.
  • Compact, streamlined one-piece smart toilet w/ integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system
  • Automatic deodorization system
  • Heated seat w/ adjustable temperature settings
  • Motion-activated, hands-free opening/closing of cover
  • Quiet-Close elongated lid and seat prevents slamming
  • LED lighting illuminates the bowl to serve as a nightlight
  • English-language touch-screen LCD remote control
  • Emergency flush supports up to 100 flushes during power outage w/ simple touch-button activation

Specs

–
Series:

Eir

Approvals:

CSA

Color:

White

Application:

Residential

Material:

Vitreous China

ADA:

Yes

Shape:

Elongated

Installation Type:

Floor Mount

Width (Inches):

16-1/2"

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy