Apply to be a TradeMaster!
Main product image of Eir One-Piece Elongated Smart Toilet, Dual-Flush (Matte Black/White), K-77795-0BL
Magnifying glass
Hover image to zoom

Eir One-Piece Elongated Smart Toilet, Dual-Flush (Matte Black/White), K-77795-0BL

Brand:
Kohler
SKU:
K-77795-0BL
Rating:
(0)
Q&A:
(0)
Eir One-Piece Elongated Smart Toilet, Dual-Flush (Matte Black/White), K-77795-0BL
Magnifying glass
Hover image to zoom
$9,177.74 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 110.59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Black/White
Product Highlight: Mount
Wall
Product Highlight: Shape
Elongated

Description

–
The KOHLER Eir smart toilet exemplifies the art of innovation, and its flowing lines and personalized finish detail will make a statement in any bathroom. With a full complement of convenient features including heated seat, customizable cleansing, nightlight, hands-free opening/closing, automatic flush, plus a touchscreen remote, nothing else compares. And the sleek tankless and skirted design combined with a back-to-wall installation allows for concealed connections to make the one-piece elongated toilet a beautiful centerpiece in your bathroom.
  • Compact, streamlined one-piece smart toilet with integrated personal cleansing
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Dual flush offers a choice of 0.8 or 1.0 gpf (3.0 or 3.8 lpf)
  • Stainless steel wand offers adjustable spray shape, position, water pressure, temperature, pulsate, and oscillate functions
  • Bowl is automatically misted prior to use for more effective rinsing while flushing
  • Front and rear wash modes provide warm water for cleansing
  • Self-cleaning function uses UV light and electrolyzed water systems to automatically clean the wand surfaces
  • Warm-air drying system
  • Automatic deodorization system
  • Heated seat with adjustable temperature settings
  • Motion-activated, hands-free opening/closing of cover
  • Quiet-Close elongated lid and seat prevents slamming
  • LED lighting illuminates the bowl to serve as a nightlight
  • English-language touch-screen LCD remote control
  • Emergency flush supports up to 100 flushes during power outage with simple touch-button activation
  • Dual-flush technology allows you to choose between a full or partial flush
  • Pump-assisted flushing for strong flush performance
  • Includes: Complete toilet and seat, power cord, and LCD remote control

Specs

–
Product Type:

Toilet Bowl

Color:

Matte Black/White

Mount:

Wall

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy