| Approvals: | ASME A112.18.1 / CSA B125.1 ASSE 1001 |
|---|---|
| Connection Type: | NPSM |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Application: | Residential |
| Product Type: | Bidet Faucet |
| Installation Type: | Deck Mount |
| Drain Type: | Pop-Up |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 2 |
| Series: | Components |
| Number of Holes: | 4 |
| Type: | Manual |
| Material: | Metal (Unspecified) |
| Connection Size: | 1/2" |