Apply to be a TradeMaster!
Main product image of Reach One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (White), K-78080-0
Magnifying glass
Hover image to zoom

Reach One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (White), K-78080-0

Brand:
Kohler
SKU:
K-78080-0
Rating:
(0)
Q&A:
(0)
Reach One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (White), K-78080-0
Magnifying glass
Hover image to zoom
$1,055.77 each
In Stock
In Stock
Get 393 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 111.27 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
14-7/16" Width
Product Highlight: Material
Vitreous China
Product Highlight: Color
White

Description

–
Reach One-piece compact elongated toilet w/ skirted trapway, 1.28 gpf
  • A perfect union of practicality and aesthetics, the Reach toilet features a modern design w/ skirted trapway that's sleek and easy to keep clean. Installation is easy w/ the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) glazed trapway
  • Includes Impro ReadyLatch Quiet-Close toilet seat
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in

Specs

–
Installation Type:

Floor Mount

ADA:

Yes

Shape:

Elongated

Series:

Reach

Gallons Per Flush:

1.28

Width (Inches):

14-7/16"

Application:

Residential

Material:

Vitreous China

Approvals:

CSA

Color:

White

Product Type:

One Piece Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy