Apply to be a TradeMaster!
Main product image of Elongated Toilet Bowl w/ Concealed Trapway (White), K-80020-0
Magnifying glass
Hover image to zoom

Elongated Toilet Bowl w/ Concealed Trapway (White), K-80020-0

Brand:
Kohler
SKU:
K-80020-0
Rating:
(0)
Q&A:
(0)
Elongated Toilet Bowl w/ Concealed Trapway (White), K-80020-0
Magnifying glass
Hover image to zoom
$602.31 each
In Stock
In Stock
Get 69 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 55.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–
Highline Elongated toilet bowl with concealed trapway

With its clean, simple design and efficient performance, this Highline elongated toilet bowl combines both style and function. It features a convenient chair-like height, as well as a concealed trapway for a sleek look and easy cleaning.
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) fully glazed trapway
  • Combines with the K-4467 tank to create a complete K-76301 toilet

Specs

–
Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Country of Origin:

United States

ADA:

No

Shape:

Elongated

Application:

Residential

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy