Apply to be a TradeMaster!
Main product image of Highline Elongated Toilet Bowl w/ Concealed Trapway (Black), K-80020-7
Magnifying glass
Hover image to zoom

Highline Elongated Toilet Bowl w/ Concealed Trapway (Black), K-80020-7

Brand:
Kohler
SKU:
K-80020-7
Rating:
(0)
Q&A:
(0)
Highline Elongated Toilet Bowl w/ Concealed Trapway (Black), K-80020-7
Magnifying glass
Hover image to zoom
$694.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 58.98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Shape
Elongated

Description

–
With its clean, simple design and efficient performance, this KOHLER Highline elongated toilet bowl combines both style and function. This elongated toilet bowl features a convenient chair-like height, as well as a concealed trapway for a sleek look and easy cleaning.
  • Concealed trapway and Clean Caps low-profile bolt caps facilitate easier cleaning and enhance design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) fully glazed trapway
  • Combines with the K-4467 tank to create a complete K-76301 toilet

Specs

–
Product Type:

Toilet Bowl

Color:

Black

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy