Apply to be a TradeMaster!
Main product image of Triton Bowe 8" Centerset Widespread Bathroom Sink Faucet with Lever Handles, Laminar Flow, 0.5 GPM, K-800T20-4ANL-CP
Magnifying glass
Hover image to zoom

Triton Bowe 8" Centerset Widespread Bathroom Sink Faucet with Lever Handles, Laminar Flow, 0.5 GPM, K-800T20-4ANL-CP

Brand:
Kohler
SKU:
K-800T20-4ANL-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe 8" Centerset Widespread Bathroom Sink Faucet with Lever Handles, Laminar Flow, 0.5 GPM, K-800T20-4ANL-CP
Magnifying glass
Hover image to zoom
$232.05 each
In Stock
In Stock
Get 3 Wed, Nov 18
Flow Rate (GPM): 
0.5

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features two lever handles, a quarter-turn ceramic valve, and a vandal-resistant laminar flow.

Features:
  • Brass construction and valve bodies
  • Three-hole installation for 8" to 16" centers
  • Quarter-turn washerless ceramic disc valves
  • Less drain and lift rod
  • Vandal-resistant laminar outlet
  • Lever handles
  • 5-1/2" (140 mm) spout reach
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Approvals:

ADA / ICC A117.1

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Connection Type:

Compression

ADA:

Yes

Faucet Configuration:

Widespread

Valve Type:

Ceramic Disc

Material:

Brass

Finish Family:

Chrome

Warranty:

1 Year Limited

Handle Style:

Lever

Flow Rate (GPM):

0.5

Installation Type:

Deck Mount

Finish:

Polished Chrome

Series:

Triton Bowe

Max Deck Thickness:

1.5"

Connection Size:

1/2"

Type:

Manual

Drain Type:

No Drain

Number of Holes:

3

Number of Handles:

2

Product Type:

Bathroom Faucet

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy