| Approvals: | CEC Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Finish Family: | Chrome |
| Max Deck Thickness: | 1.5" |
| Handle Style: | Lever |
| Warranty: | 1 Year Limited |
| Faucet Configuration: | Widespread |
| Connection Type: | Compression |
| Connection Size: | 1/2" |
| Valve Type: | Ceramic Disc |
| Series: | Triton Bowe |
| Type: | Manual |
| Material: | Brass |
| Flow Rate (GPM): | 0.35 |
| Application: | Commercial |
| Number of Handles: | 2 |
| ADA: | Yes |
| Finish: | Polished Chrome |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Number of Holes: | 3 |
| Drain Type: | No Drain |
| Spout Height: | 1.94" |