| Approvals: | ADA / ICC A117.1 WaterSense ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free |
|---|---|
| Warranty: | 1 Year Limited |
| Valve Type: | Ceramic Disc |
| Application: | Healthcare Commercial |
| Connection Size: | 1/2" |
| Faucet Configuration: | Widespread |
| Flow Rate (GPM): | 1 |
| Number of Handles: | 2 |
| Spout Height: | 1.94" |
| Installation Type: | Deck Mount |
| Drain Type: | No Drain |
| Finish Family: | Chrome |
| Type: | Manual |
| ADA: | Yes |
| Series: | Triton Bowe |
| Handle Style: | Wrist Blade |
| Material: | Brass |
| Number of Holes: | 3 |
| Finish: | Polished Chrome |
| Connection Type: | Compression |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 0.5" |