Apply to be a TradeMaster!
Main product image of Toilet Flushometer, 1.6 Gpf (Polished Chrome), K-80TM00R10-CP
Magnifying glass
Hover image to zoom

Toilet Flushometer, 1.6 Gpf (Polished Chrome), K-80TM00R10-CP

Brand:
Kohler
SKU:
K-80TM00R10-CP
Rating:
(0)
Q&A:
(0)
Toilet Flushometer, 1.6 Gpf (Polished Chrome), K-80TM00R10-CP
Magnifying glass
Hover image to zoom
$197.19 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Mach Manual Toilet flushometer, 1.6 gpf

Flushometers with Mach technology feature reliable piston technology to deliver consistent performance and accurate discharge across a full range of incoming water pressures.
  • 1.6 gpf (6.0 lpf)
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap and nonhold open design provide protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Includes sweat solder kit, cover tube and wall flange
  • Patented piston technology for superior flush volume accuracy

Specs

–
Country of Origin:

China

Application:

Commercial

Finish:

Polished Chrome

Gallons Per Flush:

1.6

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy