Apply to be a TradeMaster!
Main product image of Mach Manual Urinal Flushometer, 0.5 GPF (Polished Chrome), K-80UM00G20-CP
Magnifying glass
Hover image to zoom

Mach Manual Urinal Flushometer, 0.5 GPF (Polished Chrome), K-80UM00G20-CP

Brand:
Kohler
SKU:
K-80UM00G20-CP
Rating:
(0)
Q&A:
(0)
Mach Manual Urinal Flushometer, 0.5 GPF (Polished Chrome), K-80UM00G20-CP
Magnifying glass
Hover image to zoom
$198.12 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
5" Width

Description

–
Mach Manual Urinal flushometer, 0.5 gpf
  • Flushometers w/ Mach technology feature reliable piston technology to deliver consistent performance and accurate discharge across a full range of incoming water pressures.
  • 0.5 gpf (1.9 lpf)
  • 125-micron filter protects internal components
  • High back pressure vacuum breaker
  • Locking stop cap and nonhold open design provide protection against vandalism
  • No external flush volume adjustment ensures water conservation
  • Chloramine and chlorine resistance on all rubber components exposed to waterway
  • Includes sweat solder kit, cover tube and wall flange
  • Patented piston technology for superior flush volume accuracy

Specs

–
Series:

Mach Manual

ADA:

Yes

Finish:

Polished Chrome

Approvals:

CSA

Material:

Brass

Gallons Per Flush:

0.5

Application:

Commercial

Width (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy