Apply to be a TradeMaster!
Main product image of Kingston Ultra 1.0/1.1 /1.28/1.6 gpf Top Spud Wall-Mount Flushometer Toilet (White), K-84325-0
Magnifying glass
Hover image to zoom

Kingston Ultra 1.0/1.1 /1.28/1.6 gpf Top Spud Wall-Mount Flushometer Toilet (White), K-84325-0

Brand:
Kohler
SKU:
K-84325-0
Rating:
(0)
Q&A:
(0)
Kingston Ultra 1.0/1.1 /1.28/1.6 gpf Top Spud Wall-Mount Flushometer Toilet (White), K-84325-0
Magnifying glass
Hover image to zoom
$403.32 each
In Stock
In Stock
Get 11 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 53.28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Wall Hung
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Color
White

Description

–
A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.0 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. This redesign also introduces a more contemporary aesthetic to complement any decor. The toilet's footprint is designed to cover the current Kingston footprint and all major wall-mount toilets on the market.

Features:
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • 11" x 8-1/4" (279 mm x 210 mm) water surface
  • 1-1/2" (38 mm) top spud

Specs

–
Spud Placement:

Top

Mount:

Wall

Series:

Kingston

Gallons Per Flush:

1.1

1.6

1.28

1.0

Installation Type:

Wall Hung

Material:

Vitreous China

Shape:

Elongated

Product Type:

Toilet Bowl

Warranty:

1 Year Limited

ADA:

Yes

Application:

Bathroom

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy