Apply to be a TradeMaster!
Main product image of Wall-Mount Top Spud Flushometer Bowl (Black/Black), K-84325-7
Magnifying glass
Hover image to zoom

Wall-Mount Top Spud Flushometer Bowl (Black/Black), K-84325-7

Brand:
Kohler
SKU:
K-84325-7
Rating:
(0)
Q&A:
(0)
Wall-Mount Top Spud Flushometer Bowl (Black/Black), K-84325-7
Magnifying glass
Hover image to zoom
$537.11 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 52.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Hung
Product Highlight: Color
Black
Product Highlight: Mount
Wall

Description

–

Note: Toilet seat shown in the image is sold separately and is NOT included with this item.


Kingston Ultra Wall-mount top spud flushometer bowl


A redesign of the Kingston bowl, the Kingston Ultra is an all-purpose flushometer bowl with robust flushing capability. The redesign replaces the flushing engine with the Ultra platform, allowing this bowl to operate at 1.0 to 1.6 gpf. This platform delivers strong performance even at lower than anticipated incoming water pressure or flow. This redesign also introduces a more contemporary aesthetic to complement any decor. The toilet's footprint is designed to cover the current Kingston footprint and all major wall-mount toilets on the market.

  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • 11" x 8-1/4" (279 mm x 210 mm) water surface
  • 1-1/2" (38 mm) top spud

Specs

–
Application:

Commercial

Hospitality

Residential

Installation Type:

Wall Hung

Color:

Black

ADA:

Yes

Product Type:

Toilet Bowl

Mount:

Wall

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy