Apply to be a TradeMaster!
Main product image of Kingston 1.28/1.6 gpf Top Spud Wall-Mount Toilet (White)
Magnifying glass
Hover image to zoom

Kingston 1.28/1.6 gpf Top Spud Wall-Mount Toilet (White)

Brand:
Kohler
SKU:
K-84434-0
Rating:
(0)
Q&A:
(0)
Kingston 1.28/1.6 gpf Top Spud Wall-Mount Toilet (White)
Magnifying glass
Hover image to zoom
$659.12 each
Backorder
Backorder
Get it Tue, Oct 27 - Fri, Nov 27

Lift Gate

–
This product weighs 53.28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Wall
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Wall Hung

Description

–
With its contemporary design aesthetics, this Kingston three-bolt commercial toilet bowl operates at either 1.28 or 1.6 gpf and can replace Sifton and Stratton three-bolt wall-mount bowls which operate only at 3.5 gpf. This added flushing flexibility allows the Kingston bowl to be installed throughout the country and in all municipalities. Elevate your experience with KOHLER.

Features:
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • 10-1/2" x 7-7/8" (267 x 200 mm) water surface
  • 1-1/2" (38 mm) top spud

Specs

–
Color:

White

Series:

Kingston

Shape:

Elongated

Mount:

Wall

Spud Placement:

Top

Warranty:

1 Year Limited

Application:

Bathroom

Product Type:

Toilet Bowl

ADA:

Yes

Installation Type:

Wall Hung

Gallons Per Flush:

1.6/1.28

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy