Apply to be a TradeMaster!
Main product image of Mach Flex Glass Faceplate for Concealed Touchless Urinal Flushometer, 0.125 GPF (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Mach Flex Glass Faceplate for Concealed Touchless Urinal Flushometer, 0.125 GPF (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-91UB10D40-0WH-BN
Rating:
(0)
Q&A:
(0)
Mach Flex Glass Faceplate for Concealed Touchless Urinal Flushometer, 0.125 GPF (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$638.51 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
One-Year Limited Warranty
Product Highlight: Installation Type
Concealed / In-Wall
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Color
White
Product Highlight: Power Method
Sensor (Touchless)
Product Highlight: Material
Tempered Glass

Description

–
The KOHLER Mach Flex concealed touchless glass faceplate, when paired with valve and power, delivers exceptional performance and sophistication to modernize restrooms. Thoughtfully designed to enhance the experience for installers, users, and facility staff, the Mach Flex platform of products incorporates flexible design features that streamline installation, improve usability, and simplify maintenance. This sleek flushometer trim plate allows for effortless front-access servicing and is designed to communicate wirelessly with the Cortex mobile app for flushometer parameter adjustments.

Specs

–
Warranty:

One-Year Limited

Installation Type:

Concealed / In-Wall

Flow Rate:

0.125 GPF (0.47 LPF)

Finish:

Vibrant Brushed Nickel

Color:

White

Type:

Flushometer

ADA:

Yes

Power Method:

Sensor (Touchless)

Material:

Tempered Glass

Series:

Mach Flex

Application:

Urinal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy