Apply to be a TradeMaster!
Main product image of Mach Flex Glass Faceplate for Concealed Touchless Urinal Flushometer, 0.125 GPF (Polished Chrome)
Magnifying glass
Hover image to zoom

Mach Flex Glass Faceplate for Concealed Touchless Urinal Flushometer, 0.125 GPF (Polished Chrome)

Brand:
Kohler
SKU:
K-91UB10D40-0WH-CP
Rating:
(0)
Q&A:
(0)
Mach Flex Glass Faceplate for Concealed Touchless Urinal Flushometer, 0.125 GPF (Polished Chrome)
Magnifying glass
Hover image to zoom
$472.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Concealed / In-Wall
Product Highlight: Material
Tempered Glass
Product Highlight: Warranty
One-Year Limited Warranty
Product Highlight: Power Method
Sensor (Touchless)
Product Highlight: Color
White
Product Highlight: Finish
Polished Chrome

Description

–
The KOHLER Mach Flex concealed touchless glass faceplate, when paired with valve and power, delivers exceptional performance and sophistication to modernize restrooms. Thoughtfully designed to enhance the experience for installers, users, and facility staff, the Mach Flex platform of products incorporates flexible design features that streamline installation, improve usability, and simplify maintenance. This sleek flushometer trim plate allows for effortless front-access servicing and is designed to communicate wirelessly with the Cortex mobile app for flushometer parameter adjustments.

Specs

–
Installation Type:

Concealed / In-Wall

Series:

Mach Flex

Material:

Tempered Glass

Type:

Flushometer

ADA:

Yes

Application:

Urinal

Warranty:

One-Year Limited

Power Method:

Sensor (Touchless)

Color:

White

Finish:

Polished Chrome

Flow Rate:

0.125 GPF (0.47 LPF)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy