Apply to be a TradeMaster!
Main product image of Wellcomme Ultra Floor-Mount Top Spud Flushometer Bowl (White), K-96053-0
Magnifying glass
Hover image to zoom

Wellcomme Ultra Floor-Mount Top Spud Flushometer Bowl (White), K-96053-0

Brand:
Kohler
SKU:
K-96053-0
Rating:
(0)
Q&A:
(0)
Wellcomme Ultra Floor-Mount Top Spud Flushometer Bowl (White), K-96053-0
Magnifying glass
Hover image to zoom
$410.00 each
In Stock
In Stock
Get 18 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 48.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount

Description

–
The Wellcomme Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 15-1/4" to the top of the rim, the Wellcomme Ultra is perfect for smaller restrooms and stalls. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. This Wellcomme Ultra top spud is listed from 1.0 to 1.6 gpf and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated, Standard height bowl
  • 1-1/2" (38 mm) top spud
  • 10" x 7" (254 mm x 178 mm) water surface
  • 2-1/8" (54 mm) fully glazed trapway
  • 10" or 12" (254 or 305 mm) rough-in
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • Also available with antimicrobial finish K-96053-SS

Specs

–
Warranty:

1 Year Limited

Spud Placement:

Top

Gallons Per Flush:

1.6

1.28

1.1

1.0

Application:

Bathroom

Material:

Vitreous China

Color:

White

Shape:

Elongated

ADA:

No

Series:

Wellcomme Ultra

Mount:

Floor

Installation Type:

Floor Mount

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy