Apply to be a TradeMaster!
Main product image of Floor-Mount Top Spud Flushometer Bowl (White)
Magnifying glass
Hover image to zoom

Floor-Mount Top Spud Flushometer Bowl (White)

Brand:
Kohler
SKU:
K-96053-B-0
Rating:
(0)
Q&A:
(0)
Floor-Mount Top Spud Flushometer Bowl (White)
Magnifying glass
Hover image to zoom
$247.47 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Floor Mount

Description

–
Wellcomme Ultra Floor-mount top spud flushometer bowl

The Wellcomme Ultra floor-mount flushometer bowl features a revolutionary flushing engine, a refined aesthetic design, and a second pair of bolt holes to provide great stability. Measuring 15-1/4" to the top of the rim, the Wellcomme Ultra is perfect for smaller restrooms and stalls. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. This Wellcomme Ultra top spud is listed from 1.0 to 1.6 gpf and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.
  • Elongated bowl, standard height
  • 4-bolt base for added stability
  • 1-1/2" (38 mm) top spud
  • 10" x 7" (254 mm x 178 mm) water surface
  • 10" or 12" (254 or 305 mm) rough-in
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Application:

Commercial

ADA:

No

Finish:

White

Country of Origin:

Thailand

Installation Type:

Floor Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy