Apply to be a TradeMaster!
Main product image of Wellcomme Ultra Floor-Mount Rear Spud Antimicrobial Flushometer Bowl (White)
Magnifying glass
Hover image to zoom

Wellcomme Ultra Floor-Mount Rear Spud Antimicrobial Flushometer Bowl (White)

Brand:
Kohler
SKU:
K-96054-SS-0
Rating:
(0)
Q&A:
(0)
Wellcomme Ultra Floor-Mount Rear Spud Antimicrobial Flushometer Bowl (White)
Magnifying glass
Hover image to zoom
$745.11 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 48.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The Wellcomme Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 15-1/4" to the top of the rim, the Wellcomme Ultra is perfect for smaller restrooms and stalls. The Wellcomme rear spud is listed from 1.28 to 1.6 gpf and performs well at either flush volume. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated, Standard height bowl
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 1-1/2" (38 mm) rear spud
  • 10" x 7" (254 mm x 178 mm) water surface
  • The ultra-low water consumption is ideal for water conservation and can help earn Water Efficiency points in the LEED Green Building Rating System
  • 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range
  • 2-1/8" (54 mm) fully glazed trapway

Specs

–
Mount:

Floor

Series:

Wellcomme Ultra

Material:

Vitreous China

Shape:

Elongated

Gallons Per Flush:

1.6/1.28

ADA:

No

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Spud Placement:

Back

Application:

Bathroom

Color:

White

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy