Apply to be a TradeMaster!
Main product image of Highcliff Ultra Floor-Mount Top Spud Flushometer Bowl (White), K-96057-0
Magnifying glass
Hover image to zoom

Highcliff Ultra Floor-Mount Top Spud Flushometer Bowl (White), K-96057-0

Brand:
Kohler
SKU:
K-96057-0
Rating:
(0)
Q&A:
(0)
Highcliff Ultra Floor-Mount Top Spud Flushometer Bowl (White), K-96057-0
Magnifying glass
Hover image to zoom
$414.07 each
In Stock
In Stock
Get 18 Mon, Sep 28 - Wed, Sep 30

Lift Gate

This product weighs 51.99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

The Highcliff Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 16-7/8" to the top of the rim, the Highcliff Ultra meets both ADA and CSA height requirements. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. The Highcliff Ultra top spud is listed from 1.0 to 1.6 gpf and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated bowl offers added room and comfort
  • 1-1/2" (38 mm) top spud
  • 2-1/8" (54 mm) fully glazed trapway
  • 10" x 7" (254 mm x 178 mm) water surface
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • Also available with antimicrobial finish K-96057-SS
  • 10" or 12" (254 or 305 mm) rough-in
  • Supports static load of 2,500 lbs

Specs

Warranty:

1 Year Limited

Gallons Per Flush:

1.28

1.6

1.1

1.0

Shape:

Elongated

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Spud Placement:

Top

Color:

White

Application:

Bathroom

Mount:

Floor

Series:

Highcliff Ultra

Material:

Vitreous China

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy