Apply to be a TradeMaster!
Main product image of Highcliff Ultra Floor-Mount Rear Spud Flushometer Bowl with Lugs (White)
Magnifying glass
Hover image to zoom

Highcliff Ultra Floor-Mount Rear Spud Flushometer Bowl with Lugs (White)

Brand:
Kohler
SKU:
K-96058-L-0
Rating:
(0)
Q&A:
(0)
Highcliff Ultra Floor-Mount Rear Spud Flushometer Bowl with Lugs (White)
Magnifying glass
Hover image to zoom
$653.17 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 51.99 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The Highcliff Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 16-7/8" to the top of the rim, the Highcliff Ultra meets both ADA and CSA height requirements. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. The Highcliff rear spud is listed from 1.28 to 1.6 gpf and performs well at either flush volume. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • Elongated bowl offers added room and comfort
  • 1-1/2" (38 mm) rear spud
  • 1.28 gpf - 1.6 gpf (4.8 - 6.0 lpf) flush range
  • 10" x 7" (254 mm x 178 mm) water surface
  • Bedpan lugs. Also available with antimicrobial finish K-96058-SSL
  • 2-1/8" (54 mm) fully glazed trapway
  • Supports static load of 2,500 lbs

Specs

–
Material:

Vitreous China

Product Type:

Toilet Bowl

Color:

White

Mount:

Floor

Application:

Bathroom

Shape:

Elongated

Installation Type:

Floor Mount

Series:

Highcliff Ultra

ADA:

Yes

Warranty:

1 Year Limited

Spud Placement:

Back

Gallons Per Flush:

1.6/1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy