Apply to be a TradeMaster!
Main product image of Juvenile Ultra 1.0/1.1 /1.28/1.6 gpf Top Spud Floor-Mount Flushometer Toilet (White)
Magnifying glass
Hover image to zoom

Juvenile Ultra 1.0/1.1 /1.28/1.6 gpf Top Spud Floor-Mount Flushometer Toilet (White)

Brand:
Kohler
SKU:
K-96059-0
Rating:
(0)
Q&A:
(0)
Juvenile Ultra 1.0/1.1 /1.28/1.6 gpf Top Spud Floor-Mount Flushometer Toilet (White)
Magnifying glass
Hover image to zoom
$631.04 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 44.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Mount
Floor

Description

–
Ideal for school construction and remodeling, the Juvenile Ultra floor-mount flushometer bowl features a revolutionary flushing engine and refined aesthetic design. Measuring 13-3/4" to the top of the rim, the Juvenile Ultra meets both ADA and Texas Accessibility Standard (TAS) height requirements for elementary school children, 5 through 8 years old. The Ultra engine represents a breakthrough in flush performance, tolerating a wide range of water supply conditions found in R&R and new construction. The Juvenile Ultra top spud is listed from 1.0 to 1.6 gpf and performs well at every flush interval, making it uniquely effective with dual flush valves. It has been proven with all manner of valves (diaphragm, piston, manual, and electronic) from a variety of manufacturers.

Features:
  • 1-1/2" (38 mm) top spud
  • Elongated bowl, standard height
  • 2-1/8" (54 mm) fully glazed trapway
  • 10" x 7" (254 mm x 178 mm) water surface
  • 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • Also available with antimicrobial finish K-96059-SS
  • 10" or 12" (254 or 305 mm) rough-in

Specs

–
Application:

Bathroom

Gallons Per Flush:

1.6

1.1

1.28

1.0

Warranty:

1 Year Limited

Product Type:

Toilet Bowl

Spud Placement:

Top

Series:

Juvenile Ultra

Shape:

Elongated

Installation Type:

Floor Mount

Material:

Vitreous China

ADA:

Yes

Color:

White

Mount:

Floor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy